Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized

  • Mfr # N2025-3-1/4

  • Zoro # G2646061


product price:  $7.99
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
3-1/4 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2025-3-1/4
Zoro #
G2646061
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
3-1/4 in
Eye Inside Diameter
1 in
Overall Length
5-9/16 in
Thread Length
2"
Screw Size
1/2 in
Shoulder Length
7/32 in
Shank Diameter
1/2 in
Shoulder Diameter
29/32 in
Eye Outside Diameter
2 in
Eye Outside Dia.
2 in
Dia./Thread Size
1/2"-13
Shoulder Dia.
0.88 in to 0.94 in
Eye Inside Dia.
1 in
Shank Dia.
1/2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
2,200 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Thread Type
Coarse
Includes Nut
Yes
Material Quality Standard
ASTM A489
Eye Closure
Closed
Standards
ASME B18.15
Pack Size
Small Pack
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Material Grade/Class
C1030/C1035
Working Load Limit - Force
2,200 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 2 in, Shank Dia. 1/2 in, Shank Length 3 1/4 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 2 in, Overall Length 5 9/16 in, Length from Ream Center -, Working Load Limit 2,200 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products