CAD Drawings
Download CAD Files
Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain
Mfr # K2025-4
Zoro # G4427333
CAD Available
product price:Â $13.89
/eaKey Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
4 in
Eye Inside Diameter
1-3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2025-4
Zoro #
G4427333
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Shank Length
4 in
Eye Inside Diameter
1-3/16 in
Overall Length
6-37/64 in
Thread Length
4"
Screw Size
1/2 in
Shoulder Length
7/32 in
Shank Diameter
1/2 in
Eye Outside Diameter
2 1/16 in
Shoulder Diameter
29/32 in
Eye Outside Dia.
2 1/16 in
Dia./Thread Size
1/2"-13
Shank Dia.
1/2 in
Eye Inside Dia.
1 3/16 in
Shoulder Dia.
0.88 in to 0.94 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 4 in, Shank Dia. 1/2 in, Shank Length 4 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 6 37/64 in, Min. Tensile Strength 65,000 psi, Working Load Limit 2,400 lb
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.