Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1 in ID, 316 Stainless Steel, Plain

  • Mfr # N2025-316SS-6

  • Zoro # G4432014


product price:  $36.69
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
1 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2025-316SS-6
Zoro #
G4432014
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
6 in
Eye Inside Diameter
1 in
Overall Length
8-5/16 in
Thread Length
3"
Screw Size
1/2 in
Shoulder Length
7/32 in
Eye Outside Diameter
2 in
Shoulder Diameter
29/32 in
Shank Diameter
1/2 in
Eye Outside Dia.
2 in
Dia./Thread Size
1/2"-13
Shank Dia.
1/2 in
Shoulder Dia.
0.88 in to 0.94 in
Eye Inside Dia.
1 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
2,200 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Globally Sourced
Made in USA*
Standards
ASME B18.15
Includes Nut
Nut Included
Material Quality Standard
ASTM A193-B8M
Eye Closure
Closed
Material Grade/Class
316
Thread Type
Coarse
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
(1) Stainless Steel Hex Nut
Working Load Limit - Force
2,200 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Shank Dia. 1/2 in, Shank Length 6 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 2 in, Overall Length 8 5/16 in, Working Load Limit 2,200 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.