Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain

  • Mfr # K2021-4-SS

  • Zoro # G4431515


product price: $14.99
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
4 in
Eye Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2021-4-SS
Zoro #
G4431515
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shank Length
4 in
Eye Inside Diameter
3/4 in
Overall Length
5-31/64 in
Thread Length
4"
Screw Size
1/4 in
Shoulder Length
5/32 in
Shank Diameter
1/4 in
Eye Outside Diameter
1 3/16 in
Shoulder Diameter
17/32 in
Eye Outside Dia.
1 3/16 in
Dia./Thread Size
1/4"-20
Shoulder Dia.
0.50 in to 0.56 in
Shank Dia.
1/4 in
Eye Inside Dia.
3/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
500 lb
Application
Lifting
Min. Tensile Strength
75,000 psi
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Thread Type
Coarse
Globally Sourced
Made in USA*
Pack Size
Small Pack
Eye Closure
Closed
Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8
Includes Nut
No
Tensile Strength
75,000 psi
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
500 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 4 in, Shank Dia. 1/4 in, Shank Length 4 in, Shoulder Dia. 0.50 in to 0.56 in, Shoulder Length 5/32 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 3/16 in, Overall Length 5 31/64 in, Min. Tensile Strength 75,000 psi, Working Load Limit 500 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products