Shop KEN FORGING

Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Zinc Plated

  • Mfr # K2036-ZN
  • Zoro # G4427464

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2036-ZN
Zoro #
G4427464
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
38,000 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Thread Type
Coarse
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.15
Standards
ASME B18.15
Eye Closure
Closed
Pack Size
Small Pack
Tensile Strength
65,000 psi
Material Quality Standard
ASTM A489
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
38,000 lbf
Material Grade/Class
C1030/C1035
Shell Material
Steel

Dimensions

Thread Size
2-4-1/2
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Overall Length
12-15/64 in
Thread Length
4"
Screw Size
2 in
Shoulder Length
0.62 in to 0.72 in
Shank Diameter
2 in
Eye Outside Diameter
6 7/8 in
Shoulder Diameter
2.88 in to 3.00 in
Eye Outside Dia.
6 7/8 in
Shoulder Dia.
2.88 in to 3.00 in
Eye Inside Dia.
3 1/4 in
Shank Dia.
2 in
Wire Rope Length
12 15/64 in
Length
12 15/64 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 2 In.-4 1/2, Thread Length 4 in, Shank Dia. 2 in, Shank Length 4 in, Shoulder Dia. 2.88 in to 3.00 in, Shoulder Length 0.62 in to 0.72 in, Eye Inside Dia. 3 1/4 in, Eye Outside Dia. 6 7/8 in, Overall Length 12 15/64 in, Min. Tensile Strength 65,000 psi, Working Load Limit 38,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.