Eye Bolt With Shoulder, 3/4"-16, 2 in Shank, 1-1/2 in ID, Carbon Steel

  • Mfr # K2028-UNF

  • Zoro # G904921682


product price:  $89.25
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/4"-16
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2028-UNF
Zoro #
G904921682
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
Eye Outside Diameter
2.8125 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Ken forging k2028-unf - carbon eyebolt - shoulder pattern - 3/4-16 - 2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.