This item is Discontinued.

Ken Forging Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Carbon Steel K2023-B

Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Carbon Steel (Discontinued)

  • Mfr # K2023-B
  • Zoro # G704921608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2023-B
Zoro #
G704921608
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
2-1/2 in
Eye Inside Diameter
1 in
Eye Outside Diameter
1.65 in
Shank Diameter
1/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Ken forging k2023-b - carbon eyebolt - shoulder pattern - 3/8-16 - 2-1/2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.