
Eye Bolt With Shoulder, 5/16"-18, 1.125 in Shank, 7/8 in ID, Carbon Steel
Mfr # K2022
Zoro # G204921672
product price:Â $13.85
/ea
Sold in multiples of 3 for $41.55
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
1.125 in
Eye Inside Diameter
7/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2022
Zoro #
G204921672
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Shank Length
1.125 in
Eye Inside Diameter
7/8 in
Eye Outside Diameter
1.43 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern
Description
Ken forging k2022 - carbon eyebolt - shoulder pattern - 5/16-18 - 1-1/8" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.