Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain

  • Mfr # K2027-B

  • Zoro # G2770311


product price: $15.99
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
2-1/2 in
Eye Inside Diameter
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2027-B
Zoro #
G2770311
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shank Length
2-1/2 in
Eye Inside Diameter
1-3/8 in
Overall Length
5-5/16 in
Thread Length
2-1/2"
Screw Size
5/8 in
Shoulder Length
9/32 in
Shank Diameter
5/8 in
Shoulder Diameter
1-1/32 in
Eye Outside Diameter
2 1/2 in
Dia./Thread Size
5/8"-11
Eye Outside Dia.
2 1/2 in
Shank Dia.
5/8 in
Shoulder Dia.
1.00 in to 1.06 in
Eye Inside Dia.
1 3/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
4,000 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Material Quality Standard
ASTM A489
Thread Type
Coarse
Standards
ASME B18.15
Globally Sourced
Made in USA*
Eye Closure
Closed
Pack Size
Small Pack
Includes Nut
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Material Grade/Class
C1030/C1035
Working Load Limit - Force
4,000 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 2 1/2 in, Shank Dia. 5/8 in, Shank Length 2 1/2 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 5 5/16 in, Length from Ream Center -, Working Load Limit 4,000 lb, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.