Eye Bolt With Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized

  • Mfr # N2027-8

  • Zoro # G2708106


product price:  $21.45
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
8 in
Eye Inside Diameter
1-3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2027-8
Zoro #
G2708106
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shank Length
8 in
Eye Inside Diameter
1-3/8 in
Overall Length
11 in
Thread Length
4"
Screw Size
5/8 in
Shoulder Length
9/32 in
Shoulder Diameter
1-1/32 in
Eye Outside Diameter
2 1/2 in
Shank Diameter
5/8 in
Dia./Thread Size
5/8"-11
Eye Outside Dia.
2 1/2 in
Shoulder Dia.
1.00 in to 1.06 in
Eye Inside Dia.
1 3/8 in
Shank Dia.
5/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
3,500 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Globally Sourced
Made in USA*
Eye Closure
Closed
Includes Nut
Yes
Standards
ASME B18.15
Pack Size
Small Pack
Thread Type
Coarse
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Thread Style
Partially Threaded
Working Load Limit - Force
3,500 lbf
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 5/8 In.-11, Thread Length 4 in, Shank Dia. 5/8 in, Shank Length 8 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 11 in, Length from Ream Center -, Working Load Limit 3,500 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.