Eye Bolt With Shoulder, 5/8"-18, 1-3/4 in Shank, 1.375 in ID, Carbon Steel

  • Mfr # K2027-UNF

  • Zoro # G604921593


product price:  $47.15
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"-18
Shank Length
1-3/4 in
Eye Inside Diameter
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2027-UNF
Zoro #
G604921593
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Shank Length
1-3/4 in
Eye Inside Diameter
1.375 in
Eye Outside Diameter
2.50 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Ken forging k2027-unf - carbon eyebolt - shoulder pattern - 5/8-18 - 1-3/4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.