Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M36-4.00, 72 mm Shank, 63 mm ID, Steel

  • Mfr # M36-A

  • Zoro # G604921647


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M36-4.00
Shank Length
72 mm
Eye Inside Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36-A
Zoro #
G604921647
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M36-4.00
Shank Length
72 mm
Eye Inside Diameter
63 mm
Eye Outside Diameter
131.80 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Working Load Limit
19,734 kg
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Ken forging m36-a - metric eyebolt - shoulder pattern - m36 x 4.00 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.