Zoro Homepage

Eye Bolt With Shoulder, M36-4.00, 89 mm Shank, 63 mm ID, Steel, Plain

  • Mfr # M36

  • Zoro # G3119435


product price: $70.29
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M36-4.00
Shank Length
89 mm
Eye Inside Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36
Zoro #
G3119435
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M36-4.00
Shank Length
89 mm
Eye Inside Diameter
63 mm
Overall Length
246.9 mm
Thread Length
89.0 mm
Screw Size
M36
Shoulder Length
14.225 mm
Eye Outside Diameter
132 mm
Shank Diameter
36 mm
Shoulder Diameter
55.5 mm
Eye Outside Dia.
131.8 mm
Dia./Thread Size
M36-4.00
Eye Inside Dia.
63 mm
Shoulder Dia.
53.85 to 57.15mm
Shank Dia.
36 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
8,970 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Eye Closure
Closed
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Made in USA*
Includes Nut
No
Manufacturer Location
Made in USA*
Drive Type
No Drive
Working Load Limit - Force
8,970 kgf
Thread Style
Fully Threaded
Material Grade/Class
C1030/C1035
Material Quality Standards
ASTM A489

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M36x4.00, Thread Length 89 mm, Shank Dia. 36 mm, Shank Length 89 mm, Shoulder Dia. 53.85 to 57.15mm, Shoulder Length 14.225 mm, Eye Inside Dia. 63 mm, Eye Outside Dia. 131.8 mm, Overall Length 246.9 mm, Length from Ream Center -, Working Load Limit 8,970 kg, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.