Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, M42-4.50, 84 mm Shank, 73 mm ID, Steel
- Mfr # M42-A
- Zoro # G904921583
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M42-4.50
Shank Length
84 mm
Eye Inside Diameter
73 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42-A
- Zoro #
- G904921583
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Working Load Limit
- 26,312 kg
- Eyebolt Type
- Shoulder Pattern
- Type
- Shoulder Pattern
Dimensions
- Thread Size
- M42-4.50
- Shank Length
- 84 mm
- Eye Inside Diameter
- 73 mm
- Eye Outside Diameter
- 152.4 in
Description
Ken forging m42-a - metric eyebolt - shoulder pattern - m42 x 4.50 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.