Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M48-5.00, 96 mm Shank, 82 mm ID, Steel

  • Mfr # M48-A

  • Zoro # G804921577


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M48-5.00
Shank Length
96 mm
Eye Inside Diameter
82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M48-A
Zoro #
G804921577
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M48-5.00
Shank Length
96 mm
Eye Inside Diameter
82 mm
Eye Outside Diameter
174.60 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Working Load Limit
36,080 kg
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Ken forging m48-a - metric eyebolt - shoulder pattern - m48 x 5.00 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.