Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M64-6.00, 127 mm Shank, 102 mm ID, Steel, Plain

  • Mfr # M64

  • Zoro # G2568684


product price: $761.89
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M64-6.00
Shank Length
127 mm
Eye Inside Diameter
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M64
Zoro #
G2568684
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M64-6.00
Shank Length
127 mm
Eye Inside Diameter
102 mm
Overall Length
391.2 mm
Thread Length
127.0 mm
Screw Size
M64
Shoulder Length
23.875 mm
Shoulder Diameter
92.71 mm
Shank Diameter
64 mm
Eye Outside Diameter
218 mm
Eye Outside Dia.
217.5 mm
Dia./Thread Size
M64-6.00
Eye Inside Dia.
102 mm
Shoulder Dia.
91.95 to 93.47mm
Shank Dia.
64 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
24,458 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Thread Type
Coarse
Globally Sourced
Made in USA*
Pack Size
Bulk Pack
Includes Nut
No
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Working Load Limit - Force
24,458 kgf
Thread Style
Fully Threaded
Material Quality Standards
ASTM A489

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M64x6.00, Thread Length 127 mm, Shank Dia. 64 mm, Shank Length 127 mm, Shoulder Dia. 91.95 to 93.47mm, Shoulder Length 23.875 mm, Eye Inside Dia. 102 mm, Eye Outside Dia. 217.5 mm, Overall Length 391.2 mm, Length from Ream Center -, Working Load Limit 24,458 kg, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.