Eye Bolt Without Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Steel, Plain

  • Mfr # N2014-SS-12

  • Zoro # G2847747


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
2-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2014-SS-12
Zoro #
G2847747
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Shank Length
12 in
Eye Inside Diameter
2-1/2 in
Overall Length
17-3/16 in
Thread Length
4"
Screw Size
1 in
Eye Outside Diameter
5 3/16 in
Shank Diameter
1-1/2 in
Dia./Thread Size
1-1/2"-6
Eye Outside Dia.
5 3/16 in
Shank Dia.
1 1/2 in
Eye Inside Dia.
2 1/2 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
20,000 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Thread Type
Coarse
Globally Sourced
Made in USA*
Pack Size
Small Pack
Includes Nut
Yes
Eye Closure
Closed
Material Grade/Class
18-8
Material Quality Standard
ASTM A193-B8
Standards
ASME B18.15
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Working Load Limit - Force
20,000 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/2 In.-6, Thread Length 4 in, Shank Dia. 1 1/2 in, Shank Length 12 in, Shoulder Length -, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 17 3/16 in, Length from Ream Center -, Working Load Limit 20,000 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.