Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Without Shoulder, 1-1/2"-6, 24 in Shank, 2-1/2 in ID, Steel, Galvanized

  • Mfr # N2014-24

  • Zoro # G3096484


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
24 in
Eye Inside Diameter
2-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2014-24
Zoro #
G3096484
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Shank Length
24 in
Eye Inside Diameter
2-1/2 in
Overall Length
29-3/16 in
Thread Length
6"
Screw Size
1 in
Eye Outside Diameter
5 3/16 in
Shank Diameter
1-1/2 in
Eye Outside Dia.
5 3/16 in
Dia./Thread Size
1-1/2"-6
Shank Dia.
1 1/2 in
Eye Inside Dia.
2 1/2 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
20,000 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Eye Closure
Closed
Includes Nut
Yes
Thread Type
Coarse
Globally Sourced
Made in USA*
Pack Size
Bulk Pack
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Working Load Limit - Force
20,000 lbf
Thread Style
Partially Threaded
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1-1/2 In.-6, Thread Length 6 in, Shank Dia. 1 1/2 in, Shank Length 24 in, Shoulder Length -, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 29 3/16 in, Length from Ream Center -, Working Load Limit 20,000 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products