Eye Bolt Without Shoulder, 1-1/4"-7, 18 in Shank, 2-3/16 in ID, Steel, Galvanized

  • Mfr # N2012-18

  • Zoro # G2511372


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
18 in
Eye Inside Diameter
2-3/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2012-18
Zoro #
G2511372
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Shank Length
18 in
Eye Inside Diameter
2-3/16 in
Overall Length
22-13/32 in
Thread Length
6"
Screw Size
1 in
Eye Outside Diameter
4 3/16 in
Shank Diameter
1-1/4 in
Eye Outside Dia.
4 7/16 in
Dia./Thread Size
1-1/4"-7
Eye Inside Dia.
2 3/16 in
Shank Dia.
1 1/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
13,500 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Pack Size
Small Pack
Eye Closure
Closed
Includes Nut
Yes
Globally Sourced
Made in USA*
Thread Type
Coarse
Standards
ASME B18.15
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Thread Style
Partially Threaded
Working Load Limit - Force
13,500 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Galvanized, Thread Size 1 1/4 In.-7, Thread Length 6 in, Shank Dia. 1 1/4 in, Shank Length 18 in, Shoulder Length -, Eye Inside Dia. 2 3/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 22 13/32 in, Length from Ream Center -, Working Load Limit 13,500 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.