Eye Bolt Without Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Zinc Plated

  • Mfr # K2011-ZN

  • Zoro # G3174656


product price:  $30.79
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1-1/8"-7
Shank Length
2-3/4 in
Eye Inside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2011-ZN
Zoro #
G3174656
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/8"-7
Shank Length
2-3/4 in
Eye Inside Diameter
2 in
Overall Length
6-11/16 in
Thread Length
2-3/4"
Screw Size
1 in
Eye Outside Diameter
4 in
Shank Diameter
1-1/8 in
Dia./Thread Size
1-1/8"-7
Eye Outside Dia.
4 in
Eye Inside Dia.
2 in
Shank Dia.
1 1/8 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
12,000 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Type
Lift without Shoulder
Dimensional Standards
ASME B18.15
Includes Nut
No
Globally Sourced
Made in USA*
Eye Closure
Closed
Standards
ASME B18.15
Material Quality Standard
ASTM A489
Pack Size
Small Pack
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Working Load Limit - Force
12,000 lbf
Thread Style
Fully Threaded
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 1-1/8 In.-7, Thread Length 2 3/4 in, Shank Dia. 1 1/8 in, Shank Length 2 3/4 in, Shoulder Length -, Eye Inside Dia. 2 in, Eye Outside Dia. 4 in, Overall Length 6 11/16 in, Length from Ream Center -, Working Load Limit 12,000 lb, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products