Eye Bolt Without Shoulder, 1-3/4"-5, 3-3/4 in Shank, 2-7/8 in ID, Steel, Galvanized

  • Mfr # K2015-HDG

  • Zoro # G4431201


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1-3/4"-5
Shank Length
3-3/4 in
Eye Inside Diameter
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2015-HDG
Zoro #
G4431201
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-3/4"-5
Shank Length
3-3/4 in
Eye Inside Diameter
2-7/8 in
Overall Length
10-1/8 in
Thread Length
3-3/4"
Screw Size
1 in
Eye Outside Diameter
6 1/16 in
Shank Diameter
1-3/4 in
Dia./Thread Size
1-3/4"-5
Eye Outside Dia.
6 1/16 in
Shank Dia.
1 3/4 in
Eye Inside Dia.
2 7/8 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
28,000 lb
Application
Lifting
Min. Tensile Strength
65,000 psi
Eyebolt Type
Lift without Shoulder
Type
Lift without Shoulder
Dimensional Standards
ASME B18.15
Tensile Strength
65,000 psi
Globally Sourced
Made in USA*
Includes Nut
No
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Pack Size
Small Pack
Thread Type
Coarse
Eye Closure
Closed
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Material Grade/Class
C1030/C1035
Working Load Limit - Force
28,000 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1-3/4 In.-5, Thread Length 3 3/4 in, Shank Dia. 1 3/4 in, Shank Length 3 3/4 in, Eye Inside Dia. 2 7/8 in, Eye Outside Dia. 6 1/16 in, Overall Length 10 1/8 in, Min. Tensile Strength 65,000 psi, Working Load Limit 28,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products