Eye Bolt Without Shoulder, 1-3/4"-5, 3-3/4 in Shank, 2-7/8 in ID, Steel, Zinc Plated

  • Mfr # K2015-ZN

  • Zoro # G4427482


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1-3/4"-5
Shank Length
3-3/4 in
Eye Inside Diameter
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2015-ZN
Zoro #
G4427482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-3/4"-5
Shank Length
3-3/4 in
Eye Inside Diameter
2-7/8 in
Overall Length
10-1/8 in
Thread Length
3-3/4"
Screw Size
1 in
Eye Outside Diameter
6 1/16 in
Shank Diameter
1-3/4 in
Eye Outside Dia.
6 1/16 in
Dia./Thread Size
1-3/4"-5
Eye Inside Dia.
2 7/8 in
Shank Dia.
1 3/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
28,000 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Eye Closure
Closed
Dimensional Standards
ASME B18.15
Includes Nut
Nut Not Included
Standards
ASME B18.15
Pack Size
Small Pack
Globally Sourced
Made in USA*
Tensile Strength
65,000 psi
Thread Type
Coarse
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
28,000 lbf
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 1-3/4 In.-5, Thread Length 3 3/4 in, Shank Dia. 1 3/4 in, Shank Length 3 3/4 in, Eye Inside Dia. 2 7/8 in, Eye Outside Dia. 6 1/16 in, Overall Length 10 1/8 in, Min. Tensile Strength 65,000 psi, Working Load Limit 28,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.