Zoro Homepage

Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain

  • Mfr # K2008-LT

  • Zoro # G4431332


product price: $56.29
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
3/4"-10
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2008-LT
Zoro #
G4431332
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
Overall Length
5-1/16 in
Thread Length
2"
Screw Size
3/4 in
Eye Outside Diameter
2 13/16 in
Shank Diameter
3/4 in
Eye Outside Dia.
2 13/16 in
Dia./Thread Size
3/4"-10
Shank Dia.
3/4 in
Eye Inside Dia.
1 1/2 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
6,400 lb
Application
Lifting
Min. Tensile Strength
95,000 psi
Eyebolt Type
Lift without Shoulder
Type
Lift without Shoulder
Globally Sourced
Made in USA*
Material Quality Standard
ASTM A489
Eye Closure
Closed
Tensile Strength
95,000 psi
Dimensional Standards
ASME B18.15
Includes Nut
No
Pack Size
Small Pack
Standards
ASME B18.15
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM F541
Drive Type
No Drive
Material Grade/Class
8620
Thread Style
Fully Threaded
Working Load Limit - Force
6,400 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 2 in, Shank Dia. 3/4 in, Shank Length 2 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 5 1/16 in, Min. Tensile Strength 95,000 psi, Working Load Limit 6,400 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.