Eye Bolt Without Shoulder, 3/8"-16, 4-1/4 in Shank, 3/4 in ID, Stainless Steel, Plain

  • Mfr # N2003-SS-4-1/4

  • Zoro # G3177657


product price: $20.19
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
4-1/4 in
Eye Inside Diameter
3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2003-SS-4-1/4
Zoro #
G3177657
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
4-1/4 in
Eye Inside Diameter
3/4 in
Overall Length
5-3/4 in
Thread Length
2"
Screw Size
3/8 in
Shank Diameter
3/8 in
Eye Outside Diameter
1 1/2 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 1/2 in
Shank Dia.
3/8 in
Eye Inside Dia.
3/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Working Load Limit
1,200 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Material Quality Standard
ASTM A193-B8
Thread Type
Coarse
Material Grade/Class
18-8
Standards
ASME B18.15
Globally Sourced
Made in USA*
Eye Closure
Closed
Pack Size
Small Pack
Includes Nut
Yes
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Working Load Limit - Force
1,200 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 in, Shank Dia. 3/8 in, Shank Length 4 1/4 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 1/2 in, Overall Length 5 3/4 in, Working Load Limit 1,200 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.