Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Without Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, Steel, Plain

  • Mfr # N2009-SS-12

  • Zoro # G2780723


product price: $69.49
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2009-SS-12
Zoro #
G2780723
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
12 in
Eye Inside Diameter
1-3/4 in
Overall Length
15-33/64 in
Thread Length
4"
Screw Size
7/8 in
Eye Outside Diameter
3 1/2 in
Shank Diameter
7/8 in
Eye Outside Dia.
3 1/2 in
Dia./Thread Size
7/8"-9
Shank Dia.
7/8 in
Eye Inside Dia.
1 3/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
7,200 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Material Quality Standard
ASTM A193-B8
Includes Nut
Yes
Standards
ASME B18.15
Eye Closure
Closed
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Made in USA*
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Working Load Limit - Force
7,200 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 4 in, Shank Dia. 7/8 in, Shank Length 12 in, Shoulder Length -, Eye Inside Dia. 1 3/4 in, Eye Outside Dia. 3 1/2 in, Overall Length 15 33/64 in, Length from Ream Center -, Working Load Limit 7,200 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.