Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Without Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain

  • Mfr # K2009-LT

  • Zoro # G4431341


product price: $56.99
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2009-LT
Zoro #
G4431341
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
Overall Length
5-45/64 in
Thread Length
2-1/4"
Screw Size
7/8 in
Shank Diameter
7/8 in
Eye Outside Diameter
3 1/4 in
Eye Outside Dia.
3 1/4 in
Dia./Thread Size
7/8"-9
Eye Inside Dia.
1 11/16 in
Shank Dia.
7/8 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
8,800 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Min. Tensile Strength
95,000 psi
Type
Lift without Shoulder
Globally Sourced
Made in USA*
Material Quality Standard
ASTM A489
Dimensional Standards
ASME B18.15
Includes Nut
No
Tensile Strength
95,000 psi
Eye Closure
Closed
Standards
ASME B18.15
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 2 1/4 in, Shank Dia. 7/8 in, Shank Length 2 1/4 in, Eye Inside Dia. 1 11/16 in, Eye Outside Dia. 3 1/4 in, Overall Length 5 45/64 in, Min. Tensile Strength 95,000 psi, Working Load Limit 8,800 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.