Zoro Homepage

Eye Bolt Without Shoulder, Unthreaded, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain

  • Mfr # K2005-BLANK

  • Zoro # G2509421


product price: $3.99
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2005-BLANK
Zoro #
G2509421
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Unthreaded
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
Overall Length
3-11/16 in
Thread Length
1-3/8"
Screw Size
Unthreaded
Shoulder Length
3/16 in
Shoulder Diameter
29/32 in
Eye Outside Diameter
2 1/16 in
Shank Diameter
1/2 in
Eye Outside Dia.
2 1/16 in
Eye Inside Dia.
1 3/16 in
Shoulder Dia.
0.88 in to 0.94 in
Shank Dia.
1/2 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Application
Lifting
Eyebolt Type
Blank without Shoulder
Type
Blank without Shoulder
Globally Sourced
Made in USA*
Pack Size
Small Pack
Thread Type
Unthreaded
Eye Closure
Closed
Includes Nut
No
Manufacturer Location
Made in USA*
Drive Type
No Drive
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Material Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 1/2 in, Shank Length 1 1/2 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 3/16 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 3 11/16 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.