Eye End Fitting, 1,040 lb Cap., Galvanized
Mfr # TBE-03-RH-HDG
Zoro # G915508506
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Material
Carbon Steel
Working Load Limit
1,040 lb
Eye Inside Diameter
13/16 in
Product Type
Eye End Fitting
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBE-03-RH-HDG
Zoro #
G915508506
UPC #
-
Country of Origin
United States
Dimensions
Eye Inside Diameter
13/16 in
Compatible Rope Diameter
3/8 in
Thread Size
3/8"-16
Overall Length
5 3/4 in
Thread Diameter
3/8 in
Details
Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
1,040 lb
Product Type
Eye End Fitting
Thread Type
UNC
Lifting Capability
Not for Lifting
Thread Direction
Right Hand
Finish
Galvanized
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.