Zoro Homepage

Eye End Fitting, 1,040 lb Cap., Plain

  • Mfr # TBE-03-LH

  • Zoro # G815508569


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Carbon Steel
Working Load Limit
1,040 lb
Thread Size
3/8"-16
Thread Type
UNC
Thread Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBE-03-LH
Zoro #
G815508569
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Diameter
3/8 in
Overall Length
5 3/4 in
Eye Inside Diameter
13/16 in
Compatible Rope Diameter
3/8 in

Details

Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
1,040 lb
Thread Type
UNC
Thread Direction
Left Hand
Lifting Capability
Not for Lifting
Finish
Plain
Product Type
Eye End Fitting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.