Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye End Fitting, 1,800 lb Cap., Galvanized

  • Mfr # TBE-05-LH-HDG

  • Zoro # G715508522


product price: $9.15
/ea

Key Features

Material
Carbon Steel
Working Load Limit
1,800 lb
Thread Type
UNC
Finish
Galvanized
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBE-05-LH-HDG
Zoro #
G715508522
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1 in
Thread Diameter
1/2 in
Thread Size
1/2"-13
Overall Length
6 5/8 in
Compatible Rope Diameter
1/2 in

Details

Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
1,800 lb
Thread Type
UNC
Finish
Galvanized
Thread Direction
Left Hand
Product Type
Eye End Fitting
Lifting Capability
Not for Lifting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.