Eye End Fitting, 2,700 lb Cap., Galvanized
Mfr # TBE-07-RH-HDG
Zoro # G015508543
product price: $13.55
/eaKey Features
Material
Carbon Steel
Working Load Limit
2,700 lb
Finish
Galvanized
Thread Size
5/8"-11
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBE-07-RH-HDG
Zoro #
G015508543
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Eye Inside Diameter
1 5/16 in
Overall Length
6 7/8 in
Thread Diameter
5/8 in
Compatible Rope Diameter
5/8 in
Details
Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
2,700 lb
Finish
Galvanized
Lifting Capability
Not for Lifting
Thread Direction
Right Hand
Product Type
Eye End Fitting
Thread Type
UNC
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.