Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye End Fitting, 4,000 lb Cap., Plain

  • Mfr # TBE-08-LH

  • Zoro # G915508575


product price: $19.25
/ea

Key Features

Material
Carbon Steel
Working Load Limit
4,000 lb
Thread Diameter
3/4 in
Compatible Rope Diameter
3/4 in
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBE-08-LH
Zoro #
G915508575
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
3/4 in
Compatible Rope Diameter
3/4 in
Thread Size
3/4"-10
Overall Length
7 5/8 in
Eye Inside Diameter
1 17/32 in

Details

Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
4,000 lb
Product Type
Eye End Fitting
Thread Type
UNC
Thread Direction
Left Hand
Finish
Plain
Lifting Capability
Not for Lifting

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.