Eye End Fitting, 500 lb Cap., Galvanized
Mfr # TBE-01-RH-ZN
Zoro # G015508581
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Material
Carbon Steel
Working Load Limit
500 lb
Thread Diameter
1/4 in
Lifting Capability
Not for Lifting
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBE-01-RH-ZN
Zoro #
G015508581
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1/4 in
Overall Length
5 in
Eye Inside Diameter
1/2 in
Compatible Rope Diameter
1/4 in
Thread Size
1/4"-20
Details
Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
500 lb
Lifting Capability
Not for Lifting
Finish
Galvanized
Product Type
Eye End Fitting
Thread Type
UNC
Thread Direction
Right Hand
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.