Zoro Homepage

Eye End Fitting, 500 lb Cap., Plain

  • Mfr # TBE-01-LH-316SS

  • Zoro # G315508502


product price: $14.69
/ea

Key Features

Material
Stainless Steel
Working Load Limit
500 lb
Overall Length
5 in
Finish
Plain
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBE-01-LH-316SS
Zoro #
G315508502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Compatible Rope Diameter
1/4 in
Thread Diameter
1/4 in
Thread Size
1/4"-20
Eye Inside Diameter
1/2 in

Details

Item
Eye End Fitting
Material
Stainless Steel
Working Load Limit
500 lb
Finish
Plain
Thread Direction
Left Hand
Thread Type
UNC
Product Type
Eye End Fitting
Lifting Capability
Not for Lifting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.