Eye End Fitting, 500 lb Cap., Plain
Mfr # TBE-01-RH-316SS
Zoro # G215508589
product price: $14.79
/eaKey Features
Material
Stainless Steel
Working Load Limit
500 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBE-01-RH-316SS
Zoro #
G215508589
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Thread Diameter
1/4 in
Overall Length
5 in
Eye Inside Diameter
1/2 in
Compatible Rope Diameter
1/4 in
Details
Item
Eye End Fitting
Material
Stainless Steel
Working Load Limit
500 lb
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Thread Direction
Right Hand
Product Type
Eye End Fitting
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.