Eye End Fitting, 8,500 lb Cap., Galvanized
Mfr # TBE-10-LH-HDG
Zoro # G415508402
product price: $40.79
/eaKey Features
Material
Carbon Steel
Working Load Limit
8,500 lb
Thread Direction
Left Hand
Thread Diameter
1 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBE-10-LH-HDG
Zoro #
G415508402
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1 in
Overall Length
9 1/2 in
Eye Inside Diameter
2 in
Thread Size
1"-8
Compatible Rope Diameter
1 in
Details
Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
8,500 lb
Thread Direction
Left Hand
Lifting Capability
Not for Lifting
Product Type
Eye End Fitting
Thread Type
UNC
Finish
Galvanized
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.