Zoro Homepage

Eye End Fitting, 8,500 lb Cap., Plain

  • Mfr # TBE-10-LH

  • Zoro # G915508377


product price: $39.69
/ea

Key Features

Material
Carbon Steel
Working Load Limit
8,500 lb
Thread Diameter
1 in
Thread Size
1"-8
Eye Inside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBE-10-LH
Zoro #
G915508377
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1 in
Thread Size
1"-8
Eye Inside Diameter
2 in
Compatible Rope Diameter
1 in
Overall Length
9 1/2 in

Details

Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
8,500 lb
Thread Direction
Left Hand
Product Type
Eye End Fitting
Thread Type
UNC
Lifting Capability
Not for Lifting
Finish
Plain

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.