Zoro Homepage

Eye End Fitting, 8,500 lb Cap.

  • Mfr # TBE-10-J-RH

  • Zoro # G015508475


product price: $61.69
/ea

Key Features

Material
Carbon Steel
Working Load Limit
8,500 lb
Compatible Rope Diameter
1 in
Thread Type
UNC
Eye Inside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBE-10-J-RH
Zoro #
G015508475
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1 in
Eye Inside Diameter
2 in
Overall Length
9 1/2 in
Thread Size
1"-8
Thread Diameter
1 in

Details

Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
8,500 lb
Thread Type
UNC
Lifting Capability
Not for Lifting
Product Type
Eye End Fitting
Thread Direction
Right Hand

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.