Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide

  • Mfr # EN-10

  • Zoro # G2237636

CAD Available

product price:  $21.85
/ea

Key Features

CAD Drawing
Thread Size
1"-8
Thread Length
1 in
Eye Shape
Oval
Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN-10
Zoro #
G2237636
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Thread Length
1 in
Eye Inside Diameter
2 1/4 in
Eye Outside Diameter
4 in
Overall Height
5 in
Base Diameter
1.563 in
Base Height
1 in
Eye Thickness
0.875 in
Eye inside Diameter
2-1/4 in
Eye Inside Dia.
2 1/4 in
Eye Outside Dia.
4 in

Details

CAD Available
Yes
Item
Eye Nut
Eye Shape
Oval
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Working Load Limit
10,000 lb
Standards
ASTM A105
System of Measurement
Inch
Type
Drop Forged
Pack Size
Small Pack
Thread Type
Coarse
Material Fabrication
Drop Forged
Bore Type
Threaded Tapped
Thread Fit
2B
Material Quality Standards
ASTM A105
Working Load Limit (Lb.)
10,000

Description

Eye Nut, Finish Black Oxide, Material Steel, Thread Size 1 In.-8, Thread Length 1 in, Eye Shape Oval, Eye Inside Diameter 2 1/4 in, Eye Outside Diameter 4 in, Overall Height 5 in, Working Load Limit 10,000 lb, System of Measurement Inch, Base Diameter 1.56 in, Base Height 1 in, Bore Type Threaded Tapped, Eye Thickness 0.88 in, Material Fabrication Drop Forged, Material Grade/Class Not Graded, Material Quality Standards ASTM A105, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.