Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Galvanized

  • Mfr # K2034-HDG
  • Zoro # G4431086
product price: 
$
79.59
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1-1/2"-6
Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2034-HDG
Zoro #
G4431086
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
21,000 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Thread Type
Coarse
Includes Nut
Nut Not Included
Tensile Strength
65,000 psi
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Eye Closure
Closed
Dimensional Standards
ASME B18.15
Pack Size
Small Pack
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
21,000 lbf
Material Grade/Class
C1030/C1035
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1-1/2"-6
Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
Overall Length
9-47/64 in
Thread Length
3-1/2"
Screw Size
1 in
Shoulder Length
9/16 in
Eye Outside Diameter
5 3/16 in
Shoulder Diameter
2-3/16 in
Shank Diameter
1-1/2 in
Dia./Thread Size
1-1/2"-6
Eye Outside Dia.
5 3/16 in
Eye Inside Dia.
2 1/2 in
Shoulder Dia.
2.12 in to 2.25 in
Shank Dia.
1 1/2 in
Wire Rope Length
9 47/64 in
Length
9 47/64 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1-1/2 In.-6, Thread Length 3 1/2 in, Shank Dia. 1 1/2 in, Shank Length 3 1/2 in, Shoulder Dia. 2.12 in to 2.25 in, Shoulder Length 9/16 in, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 9 47/64 in, Min. Tensile Strength 65,000 psi, Working Load Limit 21,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products