This item is Discontinued.

Ken Forging Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3 1/2 in Shank, 2 1/2 in ID, Steel, Plain K2034-LT

Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3 1/2 in Shank, 2 1/2 in ID, Steel, Plain (Discontinued)

  • Mfr # K2034-LT
  • Zoro # G4431287
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2034-LT
Zoro #
G4431287
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/2"-6
Shank Length
3 1/2 in
Eye Inside Diameter
2 1/2 in
Overall Length
9 47/64 in
Thread Length
3 1/2 in
Screw Size
1 1/2"-6
Shoulder Length
9/16 in
Fastener Length
9 47/64 in
Shank Diameter
1 1/2 in
Eye Outside Diameter
5 3/16 in
Shoulder Diameter
2 3/16 in
Thread Size
1 1/2"-6
Fastener Length
9 47/64 in
Shoulder Dia.
2.12 in to 2.25 in
Dia./Thread Size
1-1/2"-6
Eye Inside Dia.
2 1/2 in
Shank Dia.
1 1/2 in
Eye Outside Dia.
5 3/16 in

Details

Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
26,600 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
95,000 psi
Type
Machinery Eye Bolt
Tensile Strength
95,000 psi
Eye Closure
Closed
Standards
ASME B18.15 ASTM A489
Source
Made in North America
Material Quality Standard
ASTM A489
Includes Nut
Does Not Include Nut
Dimensional Standards
ASME B18.15
Globally Sourced
Made in USA*
Thread Type
Coarse
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Type
Steel
Head Shape
Loop
Finish Type
Plain

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 1 1/2 In.-6, Thread Length 3 1/2 in, Shank Dia. 1 1/2 in, Shank Length 3 1/2 in, Shoulder Dia. 2.12 in to 2.25 in, Shoulder Length 9/16 in, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 9 47/64 in, Min. Tensile Strength 95,000 psi, Working Load Limit 26,600 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.