Eye Bolt With Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized

  • Mfr # N2032-12

  • Zoro # G1965415


product price:  $82.29
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
2-3/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2032-12
Zoro #
G1965415
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Shank Length
12 in
Eye Inside Diameter
2-3/16 in
Overall Length
17-9/32 in
Thread Length
4"
Screw Size
1 in
Shoulder Length
17/32 in
Shoulder Diameter
1-15/16 in
Shank Diameter
1-1/4 in
Eye Outside Diameter
4 3/16 in
Eye Outside Dia.
4 7/16 in
Dia./Thread Size
1-1/4"-7
Eye Inside Dia.
2 3/16 in
Shoulder Dia.
1.88 in to 2.00 in
Shank Dia.
1 1/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
13,500 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Standards
ASME B18.15
Pack Size
Small Pack
Material Quality Standard
ASTM A489
Globally Sourced
Made in USA*
Thread Type
Coarse
Includes Nut
Nut Included
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Working Load Limit - Force
13,500 lbf
Material Grade/Class
C1030/C1035
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1-1/4 In.-7, Thread Length 4 in, Shank Dia. 1 1/4 in, Shank Length 12 in, Shoulder Dia. 1.88 in to 2.00 in, Shoulder Length 17/32 in, Eye Inside Dia. 2 3/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 17 9/32 in, Length from Ream Center -, Working Load Limit 13,500 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.