SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 1-3/4In, 2-7/8In, Blank w/o Shlder

KEN FORGING| Zoro #: G1854072| Mfr #: K2015-BLANK

$84.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 9.81"Eyebolt Type: Blank without Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854072 Mfr #: K2015-BLANK
Includes: -Overall Length: 9.81"
Eyebolt Type: Blank without ShoulderThread Size: Blank
Eye Outside Dia.: 6-1/16"Shoulder Length: -
Shank Length: 3-3/4"Shank Dia.: 1-3/4"
System of Measurement: InchLength from Ream Center: -
Finish: PlainEye Inside Dia.: 2-7/8"
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Material Steel, Finish Plain, Thread Size Blank, Shank Dia. 1-3/4 In., Shank Length 3-3/4 In., Shoulder Length -, Eye Inside Dia. 2-7/8 In., Eye Outside Dia. 6-1/16 In., Overall Length 9.81 In., Length from Ream Center -, Includes -

Reviews