Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (Discontinued)
- Mfr # K2010-LT
- Zoro # G4431357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2010-LT
Zoro #
G4431357
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
Overall Length
6-5/16 in
Thread Length
2-1/2"
Screw Size
1 in
Eye Outside Diameter
3 9/16 in
Shank Diameter
1 in
Eye Outside Dia.
3 9/16 in
Dia./Thread Size
1"-8
Shank Dia.
1 in
Eye Inside Dia.
1 13/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 1 In.-8, Thread Length 2 1/2 in, Shank Dia. 1 in, Shank Length 2 1/2 in, Eye Inside Dia. 1 13/16 in, Eye Outside Dia. 3 9/16 in, Overall Length 6 5/16 in, Min. Tensile Strength 95,000 psi, Working Load Limit 11,600 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.