This item is Discontinued.

Ken Forging Machinery Eye Bolt Without Shoulder, 1/2"-13, 1 1/2 in Shank, 1 3/16 in ID, Steel, Plain K2005-LT

Machinery Eye Bolt Without Shoulder, 1/2"-13, 1 1/2 in Shank, 1 3/16 in ID, Steel, Plain (Discontinued)

  • Mfr # K2005-LT
  • Zoro # G4431314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2005-LT
Zoro #
G4431314
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
1 1/2 in
Eye Inside Diameter
1 3/16 in
Overall Length
3 57/64 in
Thread Length
1 1/2 in
Screw Size
1/2"-13
Eye Outside Diameter
2 1/16 in
Fastener Length
3 57/64 in
Shank Diameter
1/2 in
Thread Size
1/2"-13
Fastener Length
3 57/64 in
Eye Outside Dia.
2 1/16 in
Shank Dia.
1/2 in
Dia./Thread Size
1/2"-13
Eye Inside Dia.
1 3/16 in

Details

Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
2,700 lb
Application
Lifting
Min. Tensile Strength
95,000 psi
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Thread Type
Coarse
Material Quality Standard
ASTM A489
Includes Nut
Does Not Include Nut
Source
Made in North America
Standards
ASME B18.15 ASTM A489
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.15
Tensile Strength
95,000 psi
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Finish Type
Plain
Head Shape
Loop
Drive Type
No Drive
Material Type
Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Shank Dia. 1/2 in, Shank Length 1 1/2 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 3 57/64 in, Min. Tensile Strength 95,000 psi, Working Load Limit 2,700 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.