Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated
- Mfr # K2025-3-ZN
- Zoro # G2408226
product price:Â
$
15.39
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1-3/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2025-3-ZN
- Zoro #
- G2408226
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Working Load Limit
- 2,400 lb
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Eye Closure
- Closed
- Material Quality Standard
- ASTM A489
- Includes Nut
- Nut Not Included
- Standards
- ASME B18.15
- Thread Type
- Coarse
- Globally Sourced
- Made in USA*
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A489
- Drive Type
- No Drive
- Thread Style
- Fully Threaded
- Material Grade/Class
- C1030/C1035
- Working Load Limit - Force
- 2,400 lbf
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Shank Length
- 3 in
- Eye Inside Diameter
- 1-3/16 in
- Overall Length
- 5-5/16 in
- Thread Length
- 3"
- Screw Size
- 1/2 in
- Shoulder Length
- 7/32 in
- Eye Outside Diameter
- 2 1/16 in
- Shoulder Diameter
- 29/32 in
- Shank Diameter
- 1/2 in
- Dia./Thread Size
- 1/2"-13
- Eye Outside Dia.
- 2 1/16 in
- Eye Inside Dia.
- 1 3/16 in
- Shoulder Dia.
- 0.88 in to 0.94 in
- Shank Dia.
- 1/2 in
- Wire Rope Length
- 5 5/16 in
- Length
- 5 5/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Thread Length 3 in, Shank Dia. 1/2 in, Shank Length 3 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 5 5/16 in, Length from Ream Center -, Working Load Limit 2,400 lb, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.