Shop ZORO SELECT
See all product information
Create Account
M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 3000 PK
- Mfr # 544386
- Zoro # G4686322
product price:Â
$
259.99
/pk of 3000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
10 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544386
- Zoro #
- G4686322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 10 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- JIS B 1188
- Item
- Machine Screw
Description
Washer Assrts,M4x10W8 JISB1188,Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.