Shop KEN FORGING

Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain

  • Mfr # K2025-316SS

  • Zoro # G2353181

CAD Available

product price:  $23.75
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2025-316SS
Zoro #
G2353181
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
Overall Length
3-13/16 in
Thread Length
1-1/2"
Screw Size
1/2 in
Shoulder Length
7/32 in
Shank Diameter
1/2 in
Shoulder Diameter
29/32 in
Eye Outside Diameter
2 1/16 in
Eye Outside Dia.
2 1/16 in
Dia./Thread Size
1/2"-13
Shoulder Dia.
0.88 in to 0.94 in
Shank Dia.
1/2 in
Eye Inside Dia.
1 3/16 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
2,400 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Material Quality Standard
ASTM A193-B8M
Dimensional Standards
ASME B18.15
Standards
ASME B18.15
Thread Type
Coarse
Globally Sourced
Made in USA*
Pack Size
Small Pack
Includes Nut
Nut Not Included
Eye Closure
Closed
Material Grade/Class
316
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8M
Drive Type
No Drive
Working Load Limit - Force
2,400 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Shank Dia. 1/2 in, Shank Length 1 1/2 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 3 13/16 in, Length from Ream Center -, Working Load Limit 2,400 lb, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.