Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain

  • Mfr # K2025-LT

  • Zoro # G4431235


product price:  $29.15
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2025-LT
Zoro #
G4431235
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
Overall Length
4-13/64 in
Thread Length
1-1/2"
Screw Size
1/2 in
Shoulder Length
7/32 in
Shank Diameter
1/2 in
Eye Outside Diameter
2 1/16 in
Shoulder Diameter
29/32 in
Dia./Thread Size
1/2"-13
Eye Outside Dia.
2 1/16 in
Eye Inside Dia.
1 3/16 in
Shoulder Dia.
0.88 in to 0.94 in
Shank Dia.
1/2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
2,700 lb
Application
Lifting
Min. Tensile Strength
95,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Dimensional Standards
ASME B18.15
Tensile Strength
95,000 psi
Globally Sourced
Made in USA*
Includes Nut
Nut Not Included
Standards
ASME B18.15
Material Quality Standard
ASTM A489
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM F541
Drive Type
No Drive
Working Load Limit - Force
2,700 lbf
Material Grade/Class
8620
Thread Style
Fully Threaded
Pack Size
Small Pack

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Shank Dia. 1/2 in, Shank Length 1 1/2 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 4 13/64 in, Min. Tensile Strength 95,000 psi, Working Load Limit 2,700 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products