Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized

  • Mfr # N2005-10

  • Zoro # G2025457


product price:  $16.95
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
10 in
Eye Inside Diameter
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2005-10
Zoro #
G2025457
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
10 in
Eye Inside Diameter
1 in
Overall Length
12-1/64 in
Thread Length
4"
Screw Size
1/2 in
Shank Diameter
1/2 in
Eye Outside Diameter
2 in
Dia./Thread Size
1/2"-13
Eye Outside Dia.
2 in
Shank Dia.
1/2 in
Eye Inside Dia.
1 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
2,200 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Machinery Eye Bolt
Pack Size
Small Pack
Standards
ASME B18.15
Includes Nut
Nut Included
Globally Sourced
Made in USA*
Eye Closure
Closed
Material Quality Standard
ASTM A489
Thread Type
Coarse
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Thread Style
Partially Threaded
Working Load Limit - Force
2,200 lbf
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 4 in, Shank Dia. 1/2 in, Shank Length 10 in, Shoulder Length -, Eye Inside Dia. 1 in, Eye Outside Dia. 2 in, Overall Length 12 1/64 in, Length from Ream Center -, Working Load Limit 2,200 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.